This product requires certification to purchase.

8 x 1/4 in. 304 Stainless Steel Flat Bar

You last purchased this on
 

8 x 1/4 in. 304 Stainless Steel Flat Bar

  • Fast #
  • Part #TG4L00160800
  • Item #7567206
  • Manufacturer Part #G4L00160800
4 out of 5 Customer Rating
You last purchased this on
 

8 x 1/4 in. 304 Stainless Steel Flat Bar

  • Fast #
  • Part #TG4L00160800
  • Item #7567206
  • Manufacturer Part #G4L00160800
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Length:
12 ft
Material:
Stainless Steel
Material Type:
304
Thickness:
0.25 in
Width:
8 in