This product requires certification to purchase.

8 x 1 x 1 in. Brass Flat Head Wood Screw

You last purchased this on
 

8 x 1 x 1 in. Brass Flat Head Wood Screw

  • Fast #
  • Part #BFWSXG
  • Item #1760950
4.5 out of 5 Customer Rating
You last purchased this on
 

8 x 1 x 1 in. Brass Flat Head Wood Screw

  • Fast #
  • Part #BFWSXG
  • Item #1760950
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1000
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Drive Type:
Flathead
Length:
1 in
Material:
Brass
Product Type:
Flat Head Screw
Screw Head:
Flat Head
Size:
8 in x 1 in
Thread Length:
1