This product requires certification to purchase.

8 x 14 x 10 in. Center Galvanized Steel End Boot

You last purchased this on
 

8 x 14 x 10 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBFX1410
  • Item #5095997
  • Manufacturer Part #RB1081410F
5 out of 5 Customer Rating
You last purchased this on
 

8 x 14 x 10 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBFX1410
  • Item #5095997
  • Manufacturer Part #RB1081410F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Register end boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
10 in
End Boot Position:
Center
Gauge (metal):
30 ga
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Register Boot Opening:
8 in x 14 in
Width:
8 in