This product requires certification to purchase.

8 x 15 in. SDR 40 HDPE Insert

You last purchased this on
 

8 x 15 in. SDR 40 HDPE Insert

  • Fast #
  • Part #I8IPS15HP
  • Item #7181505
  • Manufacturer Part #8IPS15HP
3.4 out of 5 Customer Rating
You last purchased this on
 

8 x 15 in. SDR 40 HDPE Insert

  • Fast #
  • Part #I8IPS15HP
  • Item #7181505
  • Manufacturer Part #8IPS15HP
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3212, ASTM F-477
Fits Pipe Size:
8 in x 15 in
Fitting Type:
Insert Tee
Material:
Plastic
Material Type:
HDPE
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40