This product requires certification to purchase.

8 x 24 in. 16 in. 26 ga Galvanized Steel Return Air Drop

You last purchased this on
 

8 x 24 in. 16 in. 26 ga Galvanized Steel Return Air Drop

  • Fast #
  • Part #SHMRAB24X2516
  • Item #3408929
  • Manufacturer Part #CA1224082516
5 out of 5 Customer Rating
You last purchased this on
 

8 x 24 in. 16 in. 26 ga Galvanized Steel Return Air Drop

  • Fast #
  • Part #SHMRAB24X2516
  • Item #3408929
  • Manufacturer Part #CA1224082516
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Return air boot
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Gauge (metal):
26 ga
Height:
24 in
Length:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
16 in