8 x 3-1/2 x 1/8 x 3/4 in. 150# Zinc Plated Rubber Hex Bolt, Nut and Ring Gasket
8 x 3-1/2 x 1/8 x 3/4 in. 150# Zinc Plated Rubber Hex Bolt, Nut and Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.21, ASME B18.2.1
- ASTM:
- ASTM A-563, ASTM D-1330
- AWWA:
- AWWA A-21.10, AWWA C-110
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Kit
- IAPMO Listed:
- No
- Material:
- Rubber, Zinc
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- Yes