This product requires certification to purchase.

8 x 4 in. IPS x Butt Fusion 200# DR 11 Molded HDPE Reducer

You last purchased this on
 

8 x 4 in. IPS x Butt Fusion 200# DR 11 Molded HDPE Reducer

  • Fast #
  • Part #PEI11BRXP
  • Item #4113123
  • Manufacturer Part #100625
3.2 out of 5 Customer Rating
You last purchased this on
 

8 x 4 in. IPS x Butt Fusion 200# DR 11 Molded HDPE Reducer

  • Fast #
  • Part #PEI11BRXP
  • Item #4113123
  • Manufacturer Part #100625
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2513, ASTM D-3261
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Reducer
Length:
12-4/5 in
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11