This product requires certification to purchase.

8 x 4 in. PVC DWV Bushing

You last purchased this on
 

8 x 4 in. PVC DWV Bushing

  • Fast #
  • Part #PDWVFBXP
  • Item #2250933
  • Manufacturer Part #PVC 00107 2100
3.1 out of 5 Customer Rating
You last purchased this on
 

8 x 4 in. PVC DWV Bushing

  • Fast #
  • Part #PDWVFBXP
  • Item #2250933
  • Manufacturer Part #PVC 00107 2100
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 104
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-480
Application:
Non-pressure
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
OD Tube
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40