This product requires certification to purchase.

8 x 4 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

You last purchased this on
 

8 x 4 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #DWERXP
  • Item #27877
  • Manufacturer Part #092080040
4.2 out of 5 Customer Rating
You last purchased this on
 

8 x 4 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #DWERXP
  • Item #27877
  • Manufacturer Part #092080040
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 112
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234 WPB
Application:
Commercial, Industrial
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
IAPMO Listed:
No
Length:
6 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Standard
UL Listed:
No