8 X 6 FT Aluminum End Flex with FSK R4.2
8 X 6 FT Aluminum End Flex with FSK R4.2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 6 ft
- Material:
- Aluminum
- Product Type:
- Duct Wrap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 8 in