8 x 6 in. PVC DWV Cleanout Tee with Plug
8 x 6 in. PVC DWV Cleanout Tee with Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Not intended for pressure use
- For use where systems will not exceed 140° F
- Lightweight, easy to install
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- FPT
- End Connections:
- Hub x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Cleanout
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40