This product requires certification to purchase.

8 x 6 in. PVC DWV Sanitary Tee

You last purchased this on
 

8 x 6 in. PVC DWV Sanitary Tee

  • Fast #
  • Part #PDWVMHSTXXU
  • Item #4738041
  • Manufacturer Part #PVC 00401 2600
3.4 out of 5 Customer Rating
You last purchased this on
 

8 x 6 in. PVC DWV Sanitary Tee

  • Fast #
  • Part #PDWVMHSTXXU
  • Item #4738041
  • Manufacturer Part #PVC 00401 2600
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV Systems
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Sanitary Tee
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40