This product requires certification to purchase.

8 x 6 x 4 in. Galvanized Steel Duct Wye Branch

You last purchased this on
 

8 x 6 x 4 in. Galvanized Steel Duct Wye Branch

  • Fast #
  • Part #SHMYS30XUP
  • Item #3868915
  • Manufacturer Part #RX7906080430
4.7 out of 5 Customer Rating
You last purchased this on
 

8 x 6 x 4 in. Galvanized Steel Duct Wye Branch

  • Fast #
  • Part #SHMYS30XUP
  • Item #3868915
  • Manufacturer Part #RX7906080430
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Reducing wye
  • Galvanized steel
  • Crimp on smaller end and branch
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
8 in
Diameter - Inside 2:
6 in
Diameter - Inside 3:
4 in
Gauge (metal):
30 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov