This product requires certification to purchase.

8 x 6 x 6 in. Galvanized Steel Duct Wye Branch

You last purchased this on
 

8 x 6 x 6 in. Galvanized Steel Duct Wye Branch

  • Fast #
  • Part #SHMYS26XUU
  • Item #3643585
  • Manufacturer Part #RX79060806
4.1 out of 5 Customer Rating
You last purchased this on
 

8 x 6 x 6 in. Galvanized Steel Duct Wye Branch

  • Fast #
  • Part #SHMYS26XUU
  • Item #3643585
  • Manufacturer Part #RX79060806
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Reducing wye
  • Galvanized steel
  • Crimp on smaller end and branch
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
8 in
Diameter - Inside 2:
6 in
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round