8 x 8 x 3 in. Mechanical Joint x Flanged Reducing Ductile Iron C153 Short Body Tee (Less Accessories)
8 x 8 x 3 in. Mechanical Joint x Flanged Reducing Ductile Iron C153 Short Body Tee (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.15, ANSI A21.4, ANSI A21.53, ANSI B16.1
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-115, AWWA C-153, AWWA C-600
- Coating:
- Asphaltic
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 8 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- Origin:
- Global
- Pipe Lining:
- Cement
- UL Listed:
- Yes