This product requires certification to purchase.

8 x 8 x 4 in. STD WPB Tee Buttweld Carbon Steel

You last purchased this on
 

8 x 8 x 4 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWTXXP
  • Item #23103
  • Manufacturer Part #GWTXXP
4 out of 5 Customer Rating
You last purchased this on
 

8 x 8 x 4 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWTXXP
  • Item #23103
  • Manufacturer Part #GWTXXP
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-234-WCB
ASTM:
ASTM A-234-WCB
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Tee
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Standard