This product requires certification to purchase.

8 x 8 x 5 in. Duct Square-To-Round

You last purchased this on
 

8 x 8 x 5 in. Duct Square-To-Round

  • Fast #
  • Part #SHMSOCB2FXX5
  • Item #4899887
  • Manufacturer Part #RB61080805
5 out of 5 Customer Rating
You last purchased this on
 

8 x 8 x 5 in. Duct Square-To-Round

  • Fast #
  • Part #SHMSOCB2FXX5
  • Item #4899887
  • Manufacturer Part #RB61080805
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ceiling box side out
  • Galvanized steel, riveted construction
  • Long collar with bead for secure flex fitting
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
5 in
Duct Size:
8 in x 8 in x 5 in
Height:
7 in
Length:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Square to Round
Width:
8 in