8 x 8 x 8 x 14-1/2 in. Duct Tee with Crimp
8 x 8 x 8 x 14-1/2 in. Duct Tee with Crimp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter - Inside 1:
- 8 in
- Gauge (metal):
- 28 ga
- Height:
- 11 in
- Length:
- 14-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- With Crimp:
- Yes