8 x 8 x 8 x 24 in. Duct Tee with Crimp
8 x 8 x 8 x 24 in. Duct Tee with Crimp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter - Inside 1:
- 8 in
- Diameter - Inside 2:
- 8 in
- Diameter - Inside 3:
- 8 in
- Fitting Type:
- Smoke Pipe Tee
- Gauge (metal):
- 24 ga
- Length:
- 24 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- With Crimp:
- Yes