This product requires certification to purchase.

1 x 1/2 in. MPT x FPT Schedule 80 CPVC Bushing

You last purchased this on
 

839 Series 1 x 1/2 in. MPT x FPT Schedule 80 CPVC Bushing

  • Fast #
  • Part #S839130C
  • Item #4486563
  • Manufacturer Part #839-130C
3.3 out of 5 Customer Rating
You last purchased this on
 

839 Series 1 x 1/2 in. MPT x FPT Schedule 80 CPVC Bushing

  • Fast #
  • Part #S839130C
  • Item #4486563
  • Manufacturer Part #839-130C
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-439
Clean Bagged:
No
Collection:
839 Series
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
25 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80