This product requires certification to purchase.

4 x 2 in. MPT x FPT Schedule 80 CPVC Bushing

You last purchased this on
 

839 Series 4 x 2 in. MPT x FPT Schedule 80 CPVC Bushing

  • Fast #
  • Part #S839420C
  • Item #403993
  • Manufacturer Part #839-420C
4.7 out of 5 Customer Rating
You last purchased this on
 

839 Series 4 x 2 in. MPT x FPT Schedule 80 CPVC Bushing

  • Fast #
  • Part #S839420C
  • Item #403993
  • Manufacturer Part #839-420C
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
Clean Bagged:
No
Collection:
839 Series
Color Finish Name:
Grey
End Connection 1:
MIPT
End Connection 2:
FIPT
End Connections:
MIPT x FIPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Reducing, Flush
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
25 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80