8X10.5 Black Plain End A53B Schedule 40 ERW Pipe
8X10.5 Black Plain End A53B Schedule 40 ERW Pipe
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53B
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Fitting Type:
- Nipple, Straight, Welded
- Grade:
- B
- Length:
- 10-1/2 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 40