9 x 9 x 12 in. 0.75 in. C-flute Plain Corrugated Carton with 32ECT
9 x 9 x 12 in. 0.75 in. C-flute Plain Corrugated Carton with 32ECT
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Edge crush test: 32
- Regular Slotted Carton
- Plain
Specifications
- Corrugated Strength:
- 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 12-3/4 in
- Length:
- 9 in
- Product Type:
- Corrugated Carton
- Width:
- 9 in