96 in. Barn Door Bent Strap in Black
96 in. Barn Door Bent Strap in Black
Frequently Purchased Together
Product Details
Product Details
- Made of steel.
- For doors up to 48" wide.
- Wheel: 2-3/4" diameter.
- Steel 1-1/4" diameter roller bearings.
- Track Size: 1/4" steel, 1-1/2" x 96".
- Strap Size: 1/4" Steel, 11-1/2" x 1-1/2".
- Optional Soft Close Adapter: Door weight needs to be 66-132 lbs and not exceeding 176 lbs for the soft-close function to work properly.
- For use with flat rails.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 96 in
- Product Type:
- Bent Strap
- Smart Home Enabled:
- No
- UL Listed:
- No