96 x 36 in. 20 ga 304L Stainless Steel Double Bowl Flat Sheet Metal
96 x 36 in. 20 ga 304L Stainless Steel Double Bowl Flat Sheet Metal
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Type 304 2B Stainless Steel
Specifications
- Gauge (metal):
- 20 ga
- Length:
- 96 in
- Material:
- Stainless Steel
- Width:
- 36 in