This product requires certification to purchase.

96 x 36 in. 24 ga 304L Stainless Steel Flat Sheet Metal

You last purchased this on
 

96 x 36 in. 24 ga 304L Stainless Steel Flat Sheet Metal

  • Fast #
  • Part #S424P3S3696
  • Item #771829
4.3 out of 5 Customer Rating
You last purchased this on
 

96 x 36 in. 24 ga 304L Stainless Steel Flat Sheet Metal

  • Fast #
  • Part #S424P3S3696
  • Item #771829
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Type 304 #3 polished, Vinyl wrapped
  • Requires Certification

Specifications

Gauge (metal):
24 ga
Length:
96 in
Material:
Stainless Steel
Width:
36 in