96 x 48 in. 22 ga 304L Stainless Steel Flat Sheet Metal
96 x 48 in. 22 ga 304L Stainless Steel Flat Sheet Metal
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Type 304 #3 polished, Vinyl wrapped
Specifications
- Gauge (metal):
- 22 ga
- Length:
- 96 in
- Material:
- Stainless Steel
- Width:
- 48 in