This product requires certification to purchase.

3/4 in. Copper Coupling with Dimple Stop (7/8 in. OD)

3/4 in. Copper Coupling with Dimple Stop (7/8 in. OD)

  • Fast #
  • Part #CCF
  • Item #10045
  • Manufacturer Part #10030904
4.1 out of 5 Customer Rating

3/4 in. Copper Coupling with Dimple Stop (7/8 in. OD)

  • Fast #
  • Part #CCF
  • Item #10045
  • Manufacturer Part #10030904
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500 Pallet: 18000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    69  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
7/8 in
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-59/100 in
Pressure - Maximum
700 psi
Weight
0.06 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B16.22
ASTM
ASTM B-75 Alloy C12200
FM Approved
No
IAPMO Listed
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
UL 207
UPC
039923309044