This product requires certification to purchase.

Single Handle Valve Trim in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Rite-Temp® Single Handle Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KTS21946-BN
  • Item #10104392
  • Manufacturer Part #TS21946-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Rite-Temp® Single Handle Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KTS21946-BN
  • Item #10104392
  • Manufacturer Part #TS21946-BN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 12 in (305 mm) escutcheon plate covers two-handle valve assembly holes
  • Single lever handle allows for both on/off activation and temperature setting
  • Includes escutcheon, lever handle, mounting hardware, template
  • Requires Rite-Temp® pressure balancing valve (sold separately)
  • Premium material construction for lasting durability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Rite-Temp®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
4-1/16 in
Diameter:
12 in
Escutcheon Height:
7-3/4 in
Escutcheon Width:
12 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/4 in
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
WaterSense Labeled:
No
Width:
12 in