This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Function in Vibrant® Brushed Nickel (Trim Only)

You last purchased this on
 
KOHLER

Rite-Temp® One Handle Single Function Bathtub & Shower Function in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS21948-4G-BN
  • Item #10104401
  • Manufacturer Part #TS21948-4G-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Rite-Temp® One Handle Single Function Bathtub & Shower Function in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS21948-4G-BN
  • Item #10104401
  • Manufacturer Part #TS21948-4G-BN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 12" (305 mm) escutcheon plate covers two-handle valve assembly holes.
  • Single lever handle allows for both on/off activation and temperature setting
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab smoothly transitions between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Rite-Temp®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
Yes