This product requires certification to purchase.

Two Handle Roman Tub Faucet with Handshower in Matte Black (Trim Only)

You last purchased this on
 
Moen

Belfield Two Handle Roman Tub Faucet with Handshower in Matte Black (Trim Only)

  • Fast #
  • Part #MT9024BL
  • Item #10239920
  • Manufacturer Part #T9024BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Belfield Two Handle Roman Tub Faucet with Handshower in Matte Black (Trim Only)

  • Fast #
  • Part #MT9024BL
  • Item #10239920
  • Manufacturer Part #T9024BL
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • This trim kit requires valve #9792, 9793, 9796, or 9797 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • 1. 75 gpm flow rate hand shower included
  • Coordinates with other faucets and accessories in the Belfield Collection
  • Backed by Moen’s Limited Warranty
  • Easily change your style. With M PACT®, you can change your faucet style without replacing any plumbing. It's as easy as changing a light bulb
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Belfield
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
10 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/8 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
5-7/8 in
Spout Type:
Fixed
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
8 in
Tub Spout Type:
Diverter
Valve Type:
Roman Tub Diverter Valve
WaterSense Labeled:
No