This product requires certification to purchase.

2 in. PVC DWV 22-1/2° Elbow

2 in. PVC DWV 22-1/2° Elbow

  • Fast #
  • Part #PDWV2K
  • Item #11755
  • Manufacturer Part #K079350
5 out of 5 Customer Rating

2 in. PVC DWV 22-1/2° Elbow

  • Fast #
  • Part #PDWV2K
  • Item #11755
  • Manufacturer Part #K079350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    39  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification
Dimensions & Measurements
Elbow Degree
22-1/2°
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
150 psi
Characteristics & Features
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI B16.5
Application
Non-pressure
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
611942034178