This product requires certification to purchase.

2 x 1-1/2 x 1-1/2 in. PVC DWV Sanitary Tee

2 x 1-1/2 x 1-1/2 in. PVC DWV Sanitary Tee

  • Fast #
  • Part #PDWVSTKJJ
  • Item #21345
  • Manufacturer Part #PVC 00401 0600
3.6 out of 5 Customer Rating

2 x 1-1/2 x 1-1/2 in. PVC DWV Sanitary Tee

  • Fast #
  • Part #PDWVSTKJJ
  • Item #21345
  • Manufacturer Part #PVC 00401 0600
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1225
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    48  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
FPT
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in x 1-1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Sanitary Tee
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14
Application
Non-pressure
ASTM
ASTM D 1784, ASTM D 2665, ASTM D 3311
FM Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942034697