This product requires certification to purchase.

20 Amp 120/277 V Toggle AC Switch in White

LEVITON

20 Amp 120/277 V Toggle AC Switch in White

  • Fast #
  • Part #L12212W
  • Item #2342313
  • Manufacturer Part #1221-2W
3.5 out of 5 Customer Rating
Brand image
LEVITON

20 Amp 120/277 V Toggle AC Switch in White

  • Fast #
  • Part #L12212W
  • Item #2342313
  • Manufacturer Part #1221-2W
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Heavy duty 20A 120/277VAC
  • Single pole
  • Clamp-type terminals for up to #10 CU wire
  • Meets UL20, CSA and FED SPEC WC-896
  • Requires Certification
Dimensions & Measurements
Number of Pieces
1 Piece
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
AMP
20
Volts
120/277V
Warranty & Product Information
Product Type
Toggle Switch, Switch
Type
L12212W
UL Listed
Yes
UPC
078477239902