This product requires certification to purchase.

2-Gang 1-Duplex Device Oversized Combination Wall Plate in White

LEVITON

2-Gang 1-Duplex Device Oversized Combination Wall Plate in White

  • Fast #
  • Part #L88105
  • Item #2342859
  • Manufacturer Part #88105
4 out of 5 Customer Rating
Brand image
LEVITON

2-Gang 1-Duplex Device Oversized Combination Wall Plate in White

  • Fast #
  • Part #L88105
  • Item #2342859
  • Manufacturer Part #88105
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
5-1/4 in
Length
5/20 in
Width
5-31/100 in
Characteristics & Features
Color Finish Name
White
Number Of Gangs
2
Warranty & Product Information
ADA Compliant
No
UL Listed
Yes
UPC
078477440759