This product requires certification to purchase.

1-Gang 2-Port Standard Wall Plate in White

LEVITON

1-Gang 2-Port Standard Wall Plate in White

  • Fast #
  • Part #L410802WP
  • Item #2391397
  • Manufacturer Part #41080-2WP
4.1 out of 5 Customer Rating
Brand image
LEVITON

1-Gang 2-Port Standard Wall Plate in White

  • Fast #
  • Part #L410802WP
  • Item #2391397
  • Manufacturer Part #41080-2WP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-Gang QUICKPORT™ Wall plate
  • 2-Port
  • High-Impact Plastic
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-53/100 in
Width
2-77/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
High Impact Plastic
Number Of Gangs
1
Warranty & Product Information
UPC
078477835616