This product requires certification to purchase.

3/8 in. Compression x 1/2 in. FIP x 20 in. Braided Stainless Sink Flexible Water Connector

PROFLO®

PFX146 3/8 in. Compression x 1/2 in. FIP x 20 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #PFX146324
  • Item #2405309
  • Manufacturer Part #146324
5 out of 5 Customer Rating
Brand image
PROFLO®

PFX146 3/8 in. Compression x 1/2 in. FIP x 20 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #PFX146324
  • Item #2405309
  • Manufacturer Part #146324
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 7000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    100  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
  • Low lead brass alloy barb
  • Nickel-plated brass alloy metal nut
  • Nickel-plated brass alloy ferrule
  • Santoprene rubber washer
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
FIPT
End Connections
Compression x FIPT
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
20 in
Pressure - Maximum
125 psi
Characteristics & Features
Collection
PFX146
Outer Hose Material
Braided Stainless
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Supply Connector Type
Sink
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME A112.18.6-2009
CSA Certified
CSA B125.6-2009
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
781889110065