This product requires certification to purchase.

3/4 in. PVC Schedule 40 45° Elbow

3/4 in. PVC Schedule 40 45° Elbow

  • Fast #
  • Part #P40S4F
  • Item #27365
  • Manufacturer Part #L842900
5 out of 5 Customer Rating

3/4 in. PVC Schedule 40 45° Elbow

  • Fast #
  • Part #P40S4F
  • Item #27365
  • Manufacturer Part #L842900
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 7200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    434  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI B16.5
Application
Pressure
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311
FM Approved
No
IAPMO Listed
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
611942038831