This product requires certification to purchase.

15A 1-Pole Grounded Toggle Switch in White

Pass & Seymour

15A 1-Pole Grounded Toggle Switch in White

  • Fast #
  • Part #P660WG
  • Item #3012388
  • Manufacturer Part #660-WG
4.2 out of 5 Customer Rating
Brand image
Pass & Seymour

15A 1-Pole Grounded Toggle Switch in White

  • Fast #
  • Part #P660WG
  • Item #3012388
  • Manufacturer Part #660-WG
4.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High impact resistant injection molded Thermoplastic
  • Requires Certification
Dimensions & Measurements
Depth
1-1/16 in
Height
3-1/4 in
Width
1-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Electrical & Operational Information
AMP
15
Volts
120V
Warranty & Product Information
CSA Certified
CSA C22.2 111
NEMA
NEMA WD1, NEMA WD6
Product Type
Toggle Switch, Switch
UL Listed
Yes
UPC
785007660135