6 in Reciprocating Saw Blade 1 Piece
Sawzall® 6 in Reciprocating Saw Blade 1 Piece
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Diamond grit delivers up to 30x longer life than standard Carbide grit blades, resulting in a significantly lower cost per cut
- The precisely controlled size and placement of the diamond grit allow these blades to cut up to 2x faster than standard Carbide grit blades
- A thicker, more rigid blade body resists fracturing and bending for maximum durability
- The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 6 in
- Blade Material:
- Steel
- Blade Thickness (in):
- 1/32 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 3/4 in
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 1 in
- Length:
- 6 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/2 in
- Tool Type:
- Reciprocating Blade
- Weight:
- 0.1 lb
- Width:
- 8-9/10 in