This product requires certification to purchase.

4L V-Belt

Gates

Truflex® 4L V-Belt

  • Fast #
  • Part #RECM74158
  • Item #3929413
  • Manufacturer Part #M74158
4.8 out of 5 Customer Rating
Brand image
Gates

Truflex® 4L V-Belt

  • Fast #
  • Part #RECM74158
  • Item #3929413
  • Manufacturer Part #M74158
4.8 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Gates Truflex® v-belts offer improved performance on light duty, fractional horsepower v-belt drives
  • Unique patented construction provides smooth, quiet operation with less vibration
  • Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption
  • Longer life, providing extended protection to the belt core from oil, dirt and heat
  • Meets RMA static conductivity requirements
  • Meets RMA oil and heat resistant standards
  • Requires Certification

Documents

Dimensions & Measurements
Length
20 in
Thickness
0.31 in
Width
2-4/5 in
Characteristics & Features
Collection
Truflex®
Color Finish Name
Black
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Type
MAR74158
UPC
685744741589