52 in. 5-Blade Ceiling Fan in Oil Brushed Bronze
Monarch II™ 52 in. 5-Blade Ceiling Fan in Oil Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reversible blades
- Ships Via: UPS
- Additional Finishes': Antique Pewter/Brushed Stainless Steel/Oil Brushed Bronze/Olde Bronze/Tannery Bronze/Burnished Antique Pewter/Natural Brass/
- Safety Rated: CSA UL Listed Dry
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 17MM , Blade Span 52
-
Green
Specifications
- AMP:
- 0.63, 0.25
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4889 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Light Cherry
- Collection:
- Monarch II™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Brushed Bronze
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Clear Polycarbonate
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 176
- UL Listed:
- Yes
- UPC:
- 783927326926
- Volts:
- 120V
- Watts:
- 73 W
- Width:
- 52 in