This product requires certification to purchase.

Ventilation Fans 120V 6 in. HVAC Fan Control

Panasonic

WhisperControl™ Ventilation Fans 120V 6 in. HVAC Fan Control

  • Fast #
  • Part #PANFVWCCS1W
  • Item #4298075
  • Manufacturer Part #FV-WCCS1-W
5 out of 5 Customer Rating
Brand image
Panasonic

WhisperControl™ Ventilation Fans 120V 6 in. HVAC Fan Control

  • Fast #
  • Part #PANFVWCCS1W
  • Item #4298075
  • Manufacturer Part #FV-WCCS1-W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Advanced sensor technology detects relative humidity and temperature for superior accuracy
  • Fan automatically turns off when the appropriate combination of temperature and humidity is reached, in all climate zones and for all seasons
  • Manually turning the fan on initiates a 30 minute count down cycle
  • Wall plate included
  • Compatible with single-speed fans
  • Blue LED indicator light
  • Frequency: 60 Hz
  • Parts warranty: 1 year
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Height
6 in
Length
10-1/2 in
Characteristics & Features
Collection
WhisperControl™
Color Finish Name
White
Electrical & Operational Information
AMP
15
Volts
120V
Warranty & Product Information
Energy Star Compliant
Yes
Product Type
Condensation Control System
UL Listed
Yes
UPC
885170050280