This product requires certification to purchase.

FV-11VHL2 Heater 120V 2 in. HVAC Fan Control

Panasonic

WhisperControl™ FV-11VHL2 Heater 120V 2 in. HVAC Fan Control

  • Fast #
  • Part #PANFVWCSW41W
  • Item #4298076
  • Manufacturer Part #FV-WCSW41-W
3.3 out of 5 Customer Rating
Brand image
Panasonic

WhisperControl™ FV-11VHL2 Heater 120V 2 in. HVAC Fan Control

  • Fast #
  • Part #PANFVWCSW41W
  • Item #4298076
  • Manufacturer Part #FV-WCSW41-W
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multi-switch combination devices save space and add convenience
  • Elegant decorator styling provides multiple controls in a single-gang wall box
  • Common feed shunted internally to all switches
  • Commercial grade
  • Designed for model FV-11VHL2 heater/fan/light/night-light
  • Includes matching wall plate
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Height
2 in
Length
3 in
Characteristics & Features
Brand Model Compatibility
FV-11VHL2 Heater
Collection
WhisperControl™
Color Finish Name
White
Electrical & Operational Information
AMP
20
Volts
120V
Warranty & Product Information
Energy Star Compliant
Yes
UL Listed
Yes
UPC
885170050389