This product requires certification to purchase.

4-Gang Standard Size Toggle Device Switch Wall Plate in Ivory

LEVITON

Traditional 4-Gang Standard Size Toggle Device Switch Wall Plate in Ivory

  • Fast #
  • Part #L86012
  • Item #4374347
  • Manufacturer Part #86012
5 out of 5 Customer Rating
Brand image
LEVITON

Traditional 4-Gang Standard Size Toggle Device Switch Wall Plate in Ivory

  • Fast #
  • Part #L86012
  • Item #4374347
  • Manufacturer Part #86012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard size
  • Works well in virtually any location
  • Installs quickly and easily
  • Device mount
  • Requires Certification
Dimensions & Measurements
Height
4-1/2 in
Length
11/50 in
Width
8-19/100 in
Characteristics & Features
Collection
Traditional
Color Finish Name
Ivory
Material
Thermoset
Number Of Gangs
4
Warranty & Product Information
ADA Compliant
No
UL Listed
Yes
UPC
078477439302