This product requires certification to purchase.

2 Gang Thermoset Plastic Wall Plate in Ivory

LEVITON

2 Gang Thermoset Plastic Wall Plate in Ivory

  • Fast #
  • Part #L86016
  • Item #4374463
  • Manufacturer Part #86016
4.8 out of 5 Customer Rating
Brand image
LEVITON

2 Gang Thermoset Plastic Wall Plate in Ivory

  • Fast #
  • Part #L86016
  • Item #4374463
  • Manufacturer Part #86016
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Familiar and functional
  • For use with traditional Leviton devices
  • Matching screws included
  • CSA and UL certified
  • Installs quickly and easily
  • Requires Certification

Documents

Dimensions & Measurements
Depth
11/50 in
Height
4-1/2 in
Width
4-14/25 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Ivory
Dimmable
No
Material
Thermoset Plastic
Number Of Gangs
2
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
078477151372