This product requires certification to purchase.

1/4 hp 1100 RPM 208/230V Single Phase Condenser Motor

Goodman®

1/4 hp 1100 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #G0131M00018PSP
  • Item #4738299
  • Manufacturer Part #0131M00018PSP
3.9 out of 5 Customer Rating
Brand image
Goodman®

1/4 hp 1100 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #G0131M00018PSP
  • Item #4738299
  • Manufacturer Part #0131M00018PSP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Goodman OEM repair part
  • Requires Certification

Documents

Characteristics & Features
Motor Enclosure
Totally Enclosed
Electrical & Operational Information
AMP
1.26
Fan Speeds
1
Horsepower
1/4 hp
Phase
Single Phase
RPM
1100
RPM Range
900-1150
Volts
208/230V
Warranty & Product Information
OEM Part
Yes
UL Listed
No