This product requires certification to purchase.

3/4 in. CTS CPVC Coupling

3/4 in. CTS CPVC Coupling

  • Fast #
  • Part #CPCF
  • Item #50571
  • Manufacturer Part #M001250
3.9 out of 5 Customer Rating

3/4 in. CTS CPVC Coupling

  • Fast #
  • Part #CPCF
  • Item #50571
  • Manufacturer Part #M001250
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 24500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    75  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-1/2 in
Pressure - Maximum
100 psi
Characteristics & Features
Color Finish Name
Cream
Fitting Type
Coupling
Material
Plastic
Material Type
CTS CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
32
Warranty & Product Information
Application
Hot and Cold Water Systems, Pressure
Origin
Domestic
UPC
611942051540