This product requires certification to purchase.

150 CFM Exhaust Fan in White

Air King America Inc

150 CFM Exhaust Fan in White

  • Fast #
  • Part #AEVDH
  • Item #7064829
  • Manufacturer Part #EVDH
3.3 out of 5 Customer Rating
Brand image
Air King America Inc

150 CFM Exhaust Fan in White

  • Fast #
  • Part #AEVDH
  • Item #7064829
  • Manufacturer Part #EVDH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low profile white grill almost disappears into the ceiling
  • Durable 23 gauge galvanized steel housing provides years of worry free operation
  • Almost silent motor operates at less than 0.3 sones
  • Easily installs using the included adjustable hanging brackets
  • Integrated humidistat senses the humidity level of the room and turns the fan to high speed
  • Can be used to comply with ASHRAE 62.2 standards as well as California Title 24 and CalGreen
  • 30 to 130 CFM exhaust reduces moisture to prevent mildew
  • 30 to 130 CFM at less than 0.3 sones
  • Variable speed for almost all residential bathrooms
  • ENERGY STAR certified for energy efficient operation
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
150 ft3/min
Diameter
6 in
Height
9-7/8 in
Length
14-1/4 in
Width
14-1/4 in
Characteristics & Features
Color Finish Name
White
Installation Type
Ceiling Mount
Material
Plastic, Steel
Material Type
Polymer
Electrical & Operational Information
AMP
0.3
Sones
0.6
Volts
115/120V
Watts
37 W
Warranty & Product Information
Energy Star Compliant
Yes
Product Type
Exhaust Fan
UL Listed
No
UPC
083162941909