This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Polished Nickel

You last purchased this on
 
Delta Faucet

Zura® Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #D774PNDST
  • Item #7211839
  • Manufacturer Part #774-PN-DST
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Zura® Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #D774PNDST
  • Item #7211839
  • Manufacturer Part #774-PN-DST
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Optional red/blue temperature indicator ring included
  • Drain assembly sold separately
  • Metal push pop-up drain (RP101632PN) or push pop-up drain with overflow holes (RP101630PN) may be purchased separately
  • ADA compliant
  • Water Sense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Zura®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Deck Plate Included:
No
Depth:
6-19/100 in
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
13-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
10-3/4 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes